Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck Sleeve
Mfr # 20MHC050M
Zoro # G8345358
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Projection 150.00mm
- Standards DIN 6499
- Taper Size BTKV50
- Features Grip 2:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 20MHC050M
- Zoro # G8345358
- Country of Origin Switzerland
- Category Hydraulic Chucks
Dimensions
Taper Size | BTKV50 |
Details
Coolant Fed | Coolant Through |
Projection | 150.00mm |
Standards | DIN 6499 |
Features | Grip 2:1 |
Item | Hydraulic Chuck |
Shank Type - Machining | Straight |
Description
Hydraulic Chuck, Shank Type - Machining Straight, BTKV50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Stair Gage Fixture Attachments, Short (470)
- GREENFIELD THREADING HSS Round Adjustable DIe 6382 Greenfield ThreadIng 13/16 In Outside Diameter M3x0.5 (415724)
- SOG Folding Knife, Spear Point, Blk, 3-7/16 In (FF25-CP)
- BOSCH Corded Angle Grinder, 4 1/2" Wheel, 7.5 A (GWS8-45)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- Erickson Milling & Drilling Toolholders