Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck Sleeve
Mfr # 20MHC040M
Zoro # G8345489
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BTKV50
- Standards DIN 6499
- Projection 70.00mm
- Shank Type - Machining Straight
- Features Grip 2:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 20MHC040M
- Zoro # G8345489
- Country of Origin Switzerland
- Category Hydraulic Chucks
Dimensions
Taper Size | BTKV50 |
Details
Standards | DIN 6499 |
Projection | 70.00mm |
Item | Hydraulic Chuck |
Shank Type - Machining | Straight |
Features | Grip 2:1 |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Straight, BTKV50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Digital Durometer, Material Tester, 0 to 100 Shore D (PCE-DD-D)
- J.W. WINCO JW Winco GN99.8 12NEN7 Clamp Nut (12NEN7)
- LOUISVILLE Sawhorse Ladder, Aluminum, 36-1/4 W, 49 H (L-2032-04)
- DEWALT Circular Saw Blade, 7 1/4 in, 40 Teeth (DWAW71440)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- Erickson Milling & Drilling Toolholders