Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck Sleeve
Mfr # 20MHC030M
Zoro # G8345638
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Taper Size BTKV50
- Standards DIN 6499
- Shank Type - Machining Straight
- Projection 150.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 20MHC030M
- Zoro # G8345638
- Country of Origin Switzerland
- Category Hydraulic Chucks
Dimensions
Taper Size | BTKV50 |
Details
Item | Hydraulic Chuck |
Coolant Fed | Coolant Through |
Standards | DIN 6499 |
Shank Type - Machining | Straight |
Projection | 150.00mm |
Features | Grip 2:1 |
Description
Hydraulic Chuck, Shank Type - Machining Straight, BTKV50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Socket Set w Storage Case 40pc (083-31410)
- TESA BROWN & SHARPE Dial Caliper, 6 In, 0.001 In Grad, White (599-579-4)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 50mm Steel External Thread, 65mm Handle Diameter (TH-418)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1072901)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- Erickson Milling & Drilling Toolholders