Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck Sleeve
Mfr # 20HCM0562
Zoro # G8345814
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Grip 2:1
- Standards DIN 6499
- Coolant Fed Coolant Through
- Projection 120.00mm
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 20HCM0562
- Zoro # G8345814
- Country of Origin Switzerland
- Category Hydraulic Chucks
Dimensions
Taper Size | BTKV40 |
Details
Item | Hydraulic Chuck |
Features | Grip 2:1 |
Standards | DIN 6499 |
Coolant Fed | Coolant Through |
Projection | 120.00mm |
Shank Type - Machining | Straight |
Description
Hydraulic Chuck, Shank Type - Machining Straight, BTKV40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Locoloc® Bench Swaging Tool, Cable Size 1/16-3/16 (#1-BSC)
- HOUGEN-OGURA 11/16 in. X 13/16 in. Oblong Punch (75708)
- MALCO Portable Mini Brake, Hand Lever, 22 gal Capacity, 48 in Max Bending Wd, 135 degree Max Bending Angle (MB48A)
- GEDORE Coupler, 3/8", 29mm (3094)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- Erickson Hydraulic Chucks