Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck Sleeve
Mfr # 20HCM0438
Zoro # G8345175
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight
- Standards DIN 6499
- Projection 120.00mm
- Taper Size BTKV40
- Features Grip 2:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 20HCM0438
- Zoro # G8345175
- UPC # 4059782150058
- Country of Origin Switzerland
- Category Hydraulic Chucks
Dimensions
Taper Size | BTKV40 |
Details
Shank Type - Machining | Straight |
Standards | DIN 6499 |
Projection | 120.00mm |
Item | Hydraulic Chuck |
Features | Grip 2:1 |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Straight, BTKV40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT 3.6V Cordless 1/4in Hex Drive Screwdriver Li-Ion 2 x 1.5 Ah (DB3DL2M)
- ZORO SELECT Thrd Shank Drill Bit, 5/32, 1-1/4 L, M2 (16W722)
- CHICAGO PNEUMATIC 1.35" Stroke Air Scaler 2200 bpm (B20-1)
- KLEIN TOOLS 4.656" Cable Stripper, Large, 2/0 - 250 kcmil 2/0-250 MCM (21051)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- Erickson Milling & Drilling Toolholders