Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck Sleeve
Mfr # 20HCM0188
Zoro # G8345674
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Grip 2:1
- Projection 70.00mm
- Shank Type - Machining Straight
- Standards DIN 6499
- Taper Size BTKV40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 20HCM0188
- Zoro # G8345674
- Country of Origin Switzerland
- Category Hydraulic Chucks
Dimensions
Taper Size | BTKV40 |
Details
Features | Grip 2:1 |
Projection | 70.00mm |
Shank Type - Machining | Straight |
Standards | DIN 6499 |
Item | Hydraulic Chuck |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Straight, BTKV40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTOOL Metric Nutsetter Set, Mag, 1/4" Hex (MSHL M SET)
- DRILL AMERICA m18x2 Carbon Steel Hex Die (DWTSMH18X2)
- URREA Punch, 90° 1/4" Center (41-1/4)
- CENTURY DRILL & TOOL 15/64" Jobber Length Drill Bit (88215)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- Erickson Hydraulic Chucks