Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck Sleeve
Mfr # 12HCSFC0750
Zoro # G8346800
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards JIS B 6339, DIN 6499
- Projection 60.00mm
- Shank Type - Machining Straight
- Taper Size BTKV40
- Features Grip 2:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 12HCSFC0750
- Zoro # G8346800
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Taper Size | BTKV40 |
Details
Standards | JIS B 6339, DIN 6499 |
Projection | 60.00mm |
Shank Type - Machining | Straight |
Item | Hydraulic Chuck |
Features | Grip 2:1 |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Straight, BTKV40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Safety Cutters, Fixed, Non-Replace Micro Safety Blade, Ceramic, Green (00200)
- POWERBUILT 1/4" Drive 10Mm 6Pt Socket (648287)
- HOUGEN Copperhead Carbide Annular Cutter Kit Fractional (18002)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- Erickson Milling & Drilling Toolholders