Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck Sleeve
Mfr # 12HCSFC0500
Zoro # G8346934
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 60.00mm
- Features Grip 2:1
- Shank Type - Machining Straight
- Coolant Fed Coolant Through
- Standards JIS B 6339, DIN 6499
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 12HCSFC0500
- Zoro # G8346934
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Taper Size | BTKV40 |
Details
Projection | 60.00mm |
Features | Grip 2:1 |
Shank Type - Machining | Straight |
Item | Hydraulic Chuck |
Coolant Fed | Coolant Through |
Standards | JIS B 6339, DIN 6499 |
Description
Hydraulic Chuck, Shank Type - Machining Straight, BTKV40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9/16" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86746)
- EZRED QUARTER STICK STUBBY (EZ4S04)
- WOODOWL Spade Bit 16" x 3/8" (01603)
- STM 12 Quick Nut Inside Spring Caliper (231170)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- Erickson Hydraulic Chucks