Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck Sleeve
Mfr # 12HC200M
Zoro # G8346794
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight
- Coolant Fed Coolant Through
- Projection 150.00mm
- Standards JIS B 6339, DIN 6499
- Features Grip 2:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 12HC200M
- Zoro # G8346794
- Country of Origin Switzerland
- Category Hydraulic Chucks
Dimensions
Taper Size | BT50 |
Details
Shank Type - Machining | Straight |
Coolant Fed | Coolant Through |
Projection | 150.00mm |
Item | Hydraulic Chuck |
Standards | JIS B 6339, DIN 6499 |
Features | Grip 2:1 |
Description
Hydraulic Chuck, Shank Type - Machining Straight, BT50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Plug 4 Flutes (C00739)
- WESTWARD 1/4" Drive Impact Socket Adapter (4PRE4)
- LYNDEX-NIKKEN Collet Hex, 3J, 3/8in (330-024)
- KRAFT TOOL Carbon Steel Plaster Trow, 10-1/2"x4-1/2 (PL425PF)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HC REDUCER 1/2" OD TO 1/8" ID (50HC0125)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- Erickson Hydraulic Chucks