Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck Sleeve
Mfr # 12HC0812
Zoro # G8346749
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Features Grip 2:1
- Shank Type - Machining Straight
- Standards JIS B 6339, DIN 6499
- Taper Size BT40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 12HC0812
- Zoro # G8346749
- Country of Origin Switzerland
- Category Hydraulic Chucks
Dimensions
Taper Size | BT40 |
Details
Item | Hydraulic Chuck |
Coolant Fed | Coolant Through |
Features | Grip 2:1 |
Shank Type - Machining | Straight |
Standards | JIS B 6339, DIN 6499 |
Projection | 60.00mm |
Description
Hydraulic Chuck, Shank Type - Machining Straight, BT40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 3/8" Drive Wobble Extension 1 (3409)
- PROTO 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5420-TT)
- CS UNITEC Non Sparking Hammer, Club, 2 lbs, Beryllium Copper (EX108U-0200B)
- JOHNSON MAGNETIC POCKET LEVEL (1721P)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- Erickson Hydraulic Chucks