Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck Sleeve
Mfr # 12HC0750
Zoro # G8346995
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Projection 150.00mm
- Shank Type - Machining Straight
- Coolant Fed Coolant Through
- Features Grip 2:1
- Standards JIS B 6339, DIN 6499
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 12HC0750
- Zoro # G8346995
- Country of Origin Switzerland
- Category Hydraulic Chucks
Dimensions
Taper Size | BT40 |
Details
Item | Hydraulic Chuck |
Projection | 150.00mm |
Shank Type - Machining | Straight |
Coolant Fed | Coolant Through |
Features | Grip 2:1 |
Standards | JIS B 6339, DIN 6499 |
Description
Hydraulic Chuck, Shank Type - Machining Straight, BT40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #72 (44342)
- VIM PRODUCTS T30 XL BALL TORX (VIMBTXLT30)
- TENG TOOLS 1/2 Inch Female To 3/8 Inch Male DIN Chrome Molybdenum 1/2 Inch Drive Impact Adapter (920036N)
- BETA Magnetic Bit Holder, 233mm, 1000V (008500910)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- Erickson Hydraulic Chucks