Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck Sleeve
Mfr # 12HC0625
Zoro # G8346959
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 1-1/4 in
- Shank Length 2.362 in
- Gage Length 0.1575 in
- Clamping Length 1.811 in
- Bore Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 12HC0625
- Zoro # G8346959
- Country of Origin Switzerland
- Category Hydraulic Chucks
Dimensions
Shank Diameter | 1-1/4 in |
Shank Length | 2.362 in |
Gage Length | 0.1575 in |
Clamping Length | 1.811 in |
Bore Diameter | 5/8 in |
Body Diameter | 1.417 in |
Details
Item | Hydraulic Chuck Sleeve |
Description
Reducer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Jobber drill (5058860)
- J.W. WINCO GN563.2-67-5/16X18-BL T-Handle Aluminum (563.2-67-5/16X18-BL)
- MORSE Band Saw Blade, 18 ft. 2 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal (ZWEN635C46S-18' 2)
- WESTWARD 3/4 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points (10E302)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- Erickson Hydraulic Chucks