Shop All Hydraulic Chucks
Erickson
HYDRAULIC CHUCK HC HSK63C 14
Mfr # 3026655
Zoro # G8346006
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Grip 2:1
- Projection 5 in
- Shank Type - Machining Straight
- Coolant Fed Coolant Through
- Standards DIN 6499
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 3026655
- Zoro # G8346006
- Country of Origin Switzerland
- Category Hydraulic Chucks
Dimensions
Taper Size | CVKV40 |
Details
Features | Grip 2:1 |
Projection | 5 in |
Shank Type - Machining | Straight |
Item | Hydraulic Chuck |
Coolant Fed | Coolant Through |
Standards | DIN 6499 |
Description
Hydraulic Chuck, Shank Type - Machining Straight, CVKV40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA THROTTLE ROD (506371302)
- WESTWARD 3/8 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YT93)
- MILWAUKEE TOOL Battery and Super Charger, 18V, 2.1 lb (48-11-1861, 48-59-1815)
- CLEVELAND 2-Flute HSS Single End 90° Point Drill Mill Cleveland HPDM-2-TC TiCN 9/16"x1/2"x1-1/8"x3-1/8" (C40524)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- Erickson Hydraulic Chucks