Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck, 80.00mm, DV40
Mfr # DV40HCTHT32080M
Zoro # G3579884
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 44.4500mm
- Series ERK
- Taper DV40
- ANSI Number DV40HCTHT32080M
- Nose Dia. 80.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # DV40HCTHT32080M
- Zoro # G3579884
- UPC # 4056544220899
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 44.4500mm |
Nose Dia. | 80.00mm |
Taper Size | DV40 |
Shank Dia. | 32.00mm |
Overall Length | 148.25mm |
Hole Dia. | 44.45mm |
Tool Depth | 80.00mm |
Details
Series | ERK |
Item | Hydraulic Chuck |
Taper | DV40 |
ANSI Number | DV40HCTHT32080M |
Coolant Fed | Coolant Through |
Projection | 80.00mm |
Standards | DIN 69871 |
Shank Type - Machining | Taper |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 44.45mm, DV40, Shank Dia. 32.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR HOLE SAW 3/4in X 1in DOC (28224)
- URREA 6 Mm Vinyl Grip T-Handle 6" Hex key (46518G)
- WOODWARD FAB Metal Corner Notcher, High Chrome, 16 ga. (SP NOTCHER)
- PROTO Elect Torque Wrench, Dial, 1/4 In (J6339)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- Erickson Milling & Drilling Toolholders