Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck, 80.00mm, DV40
Mfr # DV40HCTHT125315
Zoro # G3580541
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper DV40
- Bore Dia. 1.7500"
- Series ERK
- Nose Dia. 80.00mm
- ANSI Number DV40HCTHT125315
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # DV40HCTHT125315
- Zoro # G3580541
- UPC # 4056544221001
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 1.7500" |
Nose Dia. | 80.00mm |
Overall Length | 148.25mm |
Shank Dia. | 1-1/4 in |
Tool Depth | 80.00mm |
Hole Dia. | 1-3/4 in |
Taper Size | DV40 |
Details
Taper | DV40 |
Item | Hydraulic Chuck |
Series | ERK |
ANSI Number | DV40HCTHT125315 |
Standards | DIN 69871 |
Projection | 80.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 1-3/4 in, DV40, Shank Dia. 1-1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Drain Snake KIT (2571-21)
- EAZYPOWER Red Stubby Handle Only (86427)
- IRWIN Spiral Screw Extrctr 5Pc (53535)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (PT8824OR)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- Erickson Milling & Drilling Toolholders