Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck, 59.90mm, DV40
Mfr # DV40BHC32117M
Zoro # G3757641
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper DV40
- Series ERK
- Bore Dia. 44.4500mm
- ANSI Number DV40BHC32117M
- Balanced to RPM 25,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # DV40BHC32117M
- Zoro # G3757641
- UPC # 4059782127326
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 44.4500mm |
Nose Dia. | 59.90mm |
Taper Size | DV40 |
Tool Depth | 59.00mm |
Overall Length | 185.25mm |
Shank Dia. | 32.00mm |
Hole Dia. | 44.45mm |
Details
Item | Hydraulic Chuck |
Taper | DV40 |
Series | ERK |
ANSI Number | DV40BHC32117M |
Balanced to RPM | 25,000 |
Shank Type - Machining | Taper |
Projection | 117.00mm |
Coolant Fed | Coolant Through |
Standards | DIN 69871 |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 44.45mm, DV40, Shank Dia. 32.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 60211 1/2in - 3/4in NPT Threading Dies for 60130 Die Head (60211-REX)
- IRWIN EXTRACTOR SCREW 13/32"" (53406)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (16212)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- Erickson Hydraulic Chucks