Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck, 59.75mm, PSC63
Mfr # PSC63HC32100M
Zoro # G3580304
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 63.00mm
- Taper PSC63
- Series ERK
- Nose Dia. 59.75mm
- ANSI Number PSC63HC32100M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # PSC63HC32100M
- Zoro # G3580304
- UPC # 4059782013551
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 59.75mm |
Hole Dia. | 63.00mm |
Tool Depth | 59.00mm |
Shank Dia. | 32.00mm |
Overall Length | 138.00mm |
Taper Size | PSC63 |
Details
Item | Hydraulic Chuck |
Taper | PSC63 |
Series | ERK |
ANSI Number | PSC63HC32100M |
Coolant Fed | Coolant Through |
Projection | 100.00mm |
Shank Type - Machining | Taper |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 63.00mm, PSC63, Shank Dia. 32.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 2 (1213800)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00000651)
- KRAFT TOOL Stainless Steel Driveway Approach Tool 9 (CF097)
- PROTO 1/4", 3/8", 1/2" Drive Socket Set Metric, SAE 125 Pieces 4 mm to 2-4 mm, 5/32 in to 13/16 in (J47125)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- Erickson Hydraulic Chucks