Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck, 580mm, DV40
Mfr # DV40HCTHT20070M
Zoro # G3581643
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper DV40
- Series ERK
- Bore Dia. 44.4500mm
- Nose Dia. 580mm
- ANSI Number DV40HCTHT20070M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # DV40HCTHT20070M
- Zoro # G3581643
- UPC # 4050839843466
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 44.4500mm |
Nose Dia. | 580mm |
Taper Size | DV40 |
Tool Depth | 50.95mm |
Shank Dia. | 20.00mm |
Hole Dia. | 44.45mm |
Overall Length | 138.25mm |
Details
Taper | DV40 |
Series | ERK |
Item | Hydraulic Chuck |
ANSI Number | DV40HCTHT20070M |
Projection | 70.00mm |
Coolant Fed | Coolant Through |
Standards | DIN 69871 |
Shank Type - Machining | Taper |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 44.45mm, DV40, Shank Dia. 20.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #48 (44118)
- CURRENT TOOLS Straight Cable Roller for 12"-18" Tray (9518SR)
- FEIN Cb D48/50 Hm-Ultra 50 (63127312010)
- WIHA Precision Pentalobe Screwdriver PL4 Round (26635)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- Erickson Milling & Drilling Toolholders