Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck, 50.30mm, PSC63
Mfr # PSC63HCTHT20090M
Zoro # G3580514
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper PSC63
- Bore Dia. 63.00mm
- Series ERK
- ANSI Number PSC63HCTHT20090M
- Nose Dia. 50.30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # PSC63HCTHT20090M
- Zoro # G3580514
- UPC # 4056544220233
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 50.30mm |
Hole Dia. | 63.00mm |
Taper Size | PSC63 |
Overall Length | 128.00mm |
Tool Depth | 64.00mm |
Shank Dia. | 20.00mm |
Details
Taper | PSC63 |
Item | Hydraulic Chuck |
Series | ERK |
ANSI Number | PSC63HCTHT20090M |
Coolant Fed | Coolant Through |
Standards | ISO 26622 |
Projection | 90.00mm |
Shank Type - Machining | Taper |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 63.00mm, PSC63, Shank Dia. 20.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Tool Pouch, Tool Holster, Black, Plastic, 0 Pockets (UKH545)
- K-TOOL INTERNATIONAL K Tool International KTI21830 Socket Torx T-30 0.25 Inch Drive (KTI21830)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (44 31 J12 SBA)
- WARNER Foot Pad Kit for EZ‐Stride® Step‐up Bench (10296)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- Erickson Milling & Drilling Toolholders