Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck, 49.75mm, PSC63
Mfr # PSC63HC25095M
Zoro # G3579875
Free Shipping & Returns
$1,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ERK
- Taper PSC63
- Bore Dia. 63.00mm
- Nose Dia. 49.75mm
- ANSI Number PSC63HC25095M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # PSC63HC25095M
- Zoro # G3579875
- UPC # 4059782013582
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 49.75mm |
Hole Dia. | 63.00mm |
Shank Dia. | 25.00mm |
Taper Size | PSC63 |
Overall Length | 133.00mm |
Tool Depth | 51.00mm |
Details
Item | Hydraulic Chuck |
Series | ERK |
Taper | PSC63 |
ANSI Number | PSC63HC25095M |
Shank Type - Machining | Taper |
Projection | 95.00mm |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 63.00mm, PSC63, Shank Dia. 25.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES ShockIt Crows Foot Set, 16-Piece Metric - Heavy Duty Industrial/Hydraulic Fittings (LT1910XL)
- PROTO 1/2" Drive Socket Set SAE 15 Pieces 3/8 in to 1 1/4 in , Full Polish (J54114)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (PT4010JQ)
- EQUALIZER INDUSTRIES Scraper Blade (BFE1400)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- Erickson Hydraulic Chucks