Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck, 37.54mm, DV40
Mfr # DV40BHC16082M
Zoro # G3752784
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper DV40
- Bore Dia. 44.4500mm
- Series ERK
- ANSI Number DV40BHC16082M
- Standards DIN 69871
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # DV40BHC16082M
- Zoro # G3752784
- UPC # 4059782127920
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 44.4500mm |
Nose Dia. | 37.54mm |
Tool Depth | 46.50mm |
Hole Dia. | 44.45mm |
Shank Dia. | 16.00mm |
Taper Size | DV40 |
Overall Length | 150.25mm |
Details
Taper | DV40 |
Item | Hydraulic Chuck |
Series | ERK |
ANSI Number | DV40BHC16082M |
Standards | DIN 69871 |
Projection | 82.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Balanced to RPM | 25,000 |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 44.45mm, DV40, Shank Dia. 16.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Center Punch (66083)
- DRILL AMERICA 1-1/16"x1" HSS Annular Cutter (DWC5-530-136)
- TEKTON 12 mm Stubby Combination Wrench (18067)
- PROTO 3/8" Drive, SAE Crowfoot Socket Wrench Set Open End, Full Polish (J49003CF)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- Erickson Hydraulic Chucks