Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck, 31.90mm, PSC50
Mfr # PSC50HC12075M
Zoro # G3754150
Free Shipping & Returns
$1,462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50.00mm
- Taper PSC50
- Series ERK
- ANSI Number PSC50HC12075M
- Shank Dia. 12.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # PSC50HC12075M
- Zoro # G3754150
- UPC # 4059782020245
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 50.00mm |
Nose Dia. | 31.90mm |
Shank Dia. | 12.00mm |
Overall Length | 105.00mm |
Hole Dia. | 50.00mm |
Tool Depth | 39.50mm |
Taper Size | PSC50 |
Details
Item | Hydraulic Chuck |
Taper | PSC50 |
Series | ERK |
ANSI Number | PSC50HC12075M |
Projection | 75.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 50.00mm, PSC50, Shank Dia. 12.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Rotor Clip A-300 Applicator For Ring C - 12 (A-300)
- RIDGID Strap Wrench, #2, Aluminum (2)
- STARRETT Band Saw Blade, 9 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-09-09)
- AVK Insert Installation Tool, M6 x 1.0, Steel (AKPT9P610)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- Erickson Milling & Drilling Toolholders