Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck, 29.70mm, PSC63
Mfr # PSC63HC10075M
Zoro # G3580812
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 63.00mm
- Taper PSC63
- Series ERK
- ANSI Number PSC63HC10075M
- Nose Dia. 29.70mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # PSC63HC10075M
- Zoro # G3580812
- UPC # 4059782013759
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 29.70mm |
Hole Dia. | 63.00mm |
Shank Dia. | 10.00mm |
Taper Size | PSC63 |
Overall Length | 113.00mm |
Tool Depth | 36.00mm |
Details
Taper | PSC63 |
Series | ERK |
Item | Hydraulic Chuck |
ANSI Number | PSC63HC10075M |
Shank Type - Machining | Taper |
Coolant Fed | Coolant Through |
Projection | 75.00mm |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 63.00mm, PSC63, Shank Dia. 10.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2 in. Sheet Metal Holcutter (14262)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34614)
- VESSEL NECK TORSION Power Bit PH2x150, PK10 (NTPH2150P10K)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1-1/8" (1236SC)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- Erickson Milling & Drilling Toolholders