Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck, 29.64mm, DV40
Mfr # DV40BHC10077M
Zoro # G3754902
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 44.4500mm
- Series ERK
- Taper DV40
- ANSI Number DV40BHC10077M
- Overall Length 145.25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # DV40BHC10077M
- Zoro # G3754902
- UPC # 4059782127449
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 44.4500mm |
Nose Dia. | 29.64mm |
Overall Length | 145.25mm |
Hole Dia. | 44.45mm |
Shank Dia. | 10.00mm |
Tool Depth | 39.00mm |
Taper Size | DV40 |
Details
Item | Hydraulic Chuck |
Series | ERK |
Taper | DV40 |
ANSI Number | DV40BHC10077M |
Standards | DIN 69871 |
Projection | 77.00mm |
Shank Type - Machining | Taper |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 44.45mm, DV40, Shank Dia. 10.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30754P)
- WITTE Insulated Precision Slotted Screwdriver 3/32 in Round (9T 89716)
- SUPERCUT 129.375-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (531954)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 9/16 " L.165 mm (40483434)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- Erickson Hydraulic Chucks