Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck, 27.64mm, DV40
Mfr # DV40BHC08150M
Zoro # G3580331
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper DV40
- Series ERK
- Bore Dia. 44.4500mm
- ANSI Number DV40BHC08150M
- Overall Length 218.25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # DV40BHC08150M
- Zoro # G3580331
- UPC # 4059782920392
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 44.4500mm |
Nose Dia. | 27.64mm |
Overall Length | 218.25mm |
Taper Size | DV40 |
Hole Dia. | 44.45mm |
Tool Depth | 105.00mm |
Shank Dia. | 8.00mm |
Details
Taper | DV40 |
Item | Hydraulic Chuck |
Series | ERK |
ANSI Number | DV40BHC08150M |
Projection | 150.00mm |
Standards | DIN 69871 |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 |
Shank Type - Machining | Taper |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 44.45mm, DV40, Shank Dia. 8.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL™ 1/2" High Torque Impact wrench w/ Friction Ring Kit (2967-22)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-1/8In (600009CF)
- DRILL AMERICA m22x.75 Carbon Steel Hex Die (DWTSMH22X.75)
- HALDER SIMPLEX Soft Face Hammer, 4-3/8 lb., 16" L (3026060)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- Erickson Hydraulic Chucks