Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck, 25.70mm, PSC63
Mfr # PSC63HC06070M
Zoro # G3581223
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper PSC63
- Bore Dia. 63.00mm
- Series ERK
- ANSI Number PSC63HC06070M
- Hole Dia. 63.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # PSC63HC06070M
- Zoro # G3581223
- UPC # 4059782014831
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 25.70mm |
Hole Dia. | 63.00mm |
Overall Length | 108.00mm |
Shank Dia. | 6.00mm |
Tool Depth | 33.00mm |
Taper Size | PSC63 |
Details
Taper | PSC63 |
Series | ERK |
Item | Hydraulic Chuck |
ANSI Number | PSC63HC06070M |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Projection | 70.00mm |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 63.00mm, PSC63, Shank Dia. 6.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap , M6-1 , Plug , Metric , 3 Flutes (313514)
- RUKO Mod.55 9/16" Core Drill Hss (108652)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 1/2in.Diax3L in (EMB37032)
- DEWALT 4-1/2" (115mm) Small Angle Grinder (DWE4214)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- Erickson Milling & Drilling Toolholders