Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck, 25.64mm, DV50
Mfr # DV50BHC06072M
Zoro # G3756110
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper DV50
- Series ERK
- Bore Dia. 69.8500mm
- ANSI Number DV50BHC06072M
- Projection 72.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # DV50BHC06072M
- Zoro # G3756110
- UPC # 4059782127296
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 69.8500mm |
Nose Dia. | 25.64mm |
Taper Size | DV50 |
Tool Depth | 33.00mm |
Overall Length | 173.60mm |
Shank Dia. | 6.00mm |
Hole Dia. | 69.85mm |
Details
Taper | DV50 |
Series | ERK |
Item | Hydraulic Chuck |
ANSI Number | DV50BHC06072M |
Projection | 72.00mm |
Shank Type - Machining | Taper |
Standards | DIN 69871 |
Balanced to RPM | 25,000 |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 69.85mm, DV50, Shank Dia. 6.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, V Flute, 3/8, 7/8, 2 1/2 (56-122)
- REPAR Safety Guard, 7-7/8 in. Hx4-47/64 in. W (TR-1-CM)
- WESTWARD 1/2" Drive Impact Socket Set, SAE, 14 pcs (4PRH5)
- DEXTER RUSSELL Dexter Russell Mod 75100 Hawkbill, 7" L (75100)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- Erickson Hydraulic Chucks