Shop All Hydraulic Chucks
Erickson
HYDRAULIC CH'K SLIM LINE
Mfr # BT40BHCSLT06170M
Zoro # G3579841
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper BT40
- Bore Dia. 44.4500mm
- Series ERK
- ANSI Number BT40BHCSLT06170M
- Nose Dia. 13.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BT40BHCSLT06170M
- Zoro # G3579841
- UPC # 4059782080010
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 44.4500mm |
Nose Dia. | 13.50mm |
Hole Dia. | 6.00mm |
Taper Size | BT40 |
Shank Dia. | 6.00mm |
Tool Depth | 27.00mm |
Overall Length | 235.40mm |
Mounting Length | 27.00mm |
Details
Taper | BT40 |
Series | ERK |
Item | Hydraulic Chuck |
ANSI Number | BT40BHCSLT06170M |
Shank Type - Machining | Cylindrical |
Balanced to RPM | G 2.5@25000 rpm |
Standards | JIS B 6339 |
Projection | 170.00mm |
Coolant Fed | Coolant Through |
Style | Slim Line |
For Use With | BT40 Shank Tools |
Features | End Axial Adjustment |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 6.00mm, BT40, Shank Dia. 6.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Salvage Magnet, 50 Lb Cap, 6 In Long (DT0600)
- CRESCENT NICHOLSON 4-7/8" Metal Ferruled Wooden Handle Number 1 (21485N)
- DEWALT 4" 8 TPI T-Shank Aluminum/Fiberglass Wood Cutting Jig Saw Blade (DW3755H2)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 34-1/2, 10 Pockets (R-13A)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- Erickson Hydraulic Chucks