Shop All Hydraulic Chucks
Erickson
HYDR CHUCK EXTENSION D0, 5 INCH
Mfr # SS075HCT050590
Zoro # G3757109
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.7500"
- Series CV50
- ANSI Number SS075HCT050590
- Nose Dia. 0.7870 in
- Shank Type - Machining Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # SS075HCT050590
- Zoro # G3757109
- UPC # 4059782017764
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 0.7500" |
Nose Dia. | 0.7870 in |
Tool Depth | 1.4170" |
Overall Length | 5.9060" |
Hole Dia. | 0.5010 in |
Shank Dia. | 3/4 in |
Taper Size | SS075 |
Mounting Length | 1.4170" |
Details
Item | Hydraulic Chuck |
Series | CV50 |
ANSI Number | SS075HCT050590 |
Shank Type - Machining | Cylindrical |
Coolant Fed | Coolant Through |
Projection | 101.60mm |
Balanced to RPM | G 2.5@25000 rpm |
Standards | ANSI, ISO |
Features | 000 rpm Maximum Speed, 30 |
For Use With | SS075 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 0.5010 in, SS075, Shank Dia. 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Silver/Deming Stand, Steel (11985)
- MECHANICS TIME SAVERS Lock-A-Socket Black, 1/2 " Dr Drive (MTSLAS50BK)
- AMPG Transfer Screw Set, 1/4-20 (ZTP1420)
- WESTWARD Magnetic Pick-Up Tool, 6-1/2 in. L, Manual (45KH16)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- Erickson Milling & Drilling Toolholders