Shop All Hydraulic Chucks
Erickson
HSK125A HYDROFORCE HYD CHUCK D50 L155
Mfr # HSK125AHCTHT50155M
Zoro # G3754239
Free Shipping & Returns
$2,322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper HSK125A
- Series Cat50 ShrinkFit
- Bore Dia. 125.00mm
- ANSI Number HSK125AHCTHT50155M
- Nose Dia. 100.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK125AHCTHT50155M
- Zoro # G3754239
- UPC # 4059782362123
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 125.00mm |
Nose Dia. | 100.00mm |
Tool Depth | 71.00mm |
Overall Length | 217.90mm |
Shank Dia. | 50.00mm |
Taper Size | HSK125 |
Hole Dia. | 50.00mm |
Mounting Length | 71.00mm |
Details
Taper | HSK125A |
Series | Cat50 ShrinkFit |
Item | Hydraulic Chuck |
ANSI Number | HSK125AHCTHT50155M |
Projection | 155.00mm |
Shank Type - Machining | Cylindrical |
Coolant Fed | Coolant Through |
Features | End Axial Adjustment |
Balanced to RPM | G 2.5@20000 rpm |
Style | High Torque Line |
For Use With | HSK125 Shank Tools |
Standards | DIN 47853 |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 50.00mm, HSK125, Shank Dia. 50.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #8 (C22706)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6"L, Round, 5PK (LBH0045)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7112)
- AMERICAN FORGE & FOUNDRY Bench Grinder Stand - Adjustable Height (31500)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- Erickson Milling & Drilling Toolholders