Shop All Hydraulic Chucks
Erickson
HSK100AHCSL12200M
Mfr # HSK100AHCSL12200M
Zoro # G3580164
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Cat40 ShrinkFit
- Taper HSK100A
- Bore Dia. 100.00mm
- ANSI Number HSK100AHCSL12200M
- Projection 200.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK100AHCSL12200M
- Zoro # G3580164
- UPC # 4059782077959
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 100.00mm |
Nose Dia. | 19.50mm |
Taper Size | HSK100 |
Hole Dia. | 12.00mm |
Overall Length | 249.90mm |
Shank Dia. | 12.00mm |
Tool Depth | 36.00mm |
Mounting Length | 36.00mm |
Details
Item | Hydraulic Chuck |
Series | Cat40 ShrinkFit |
Taper | HSK100A |
ANSI Number | HSK100AHCSL12200M |
Projection | 200.00mm |
Shank Type - Machining | Cylindrical |
Coolant Fed | Coolant Through |
Balanced to RPM | G 6.3@15000 rpm |
Standards | DIN 69893 |
Features | Side Axial Adjustment |
For Use With | HSK100 Shank Tools |
Style | Slim Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.00mm, HSK100, Shank Dia. 12.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Crimping Die Purple, 4/0 Awg, 03087 (KC22-4/0)
- ARROW FASTENER Pony 3 Spring Clamp (3203-HT)
- MILWAUKEE TOOL Jig Saw, 12V, 3,000 stroke/min (2545-20)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 1/2"x1/2"x1"x4-1/8" (C39587)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- Erickson Hydraulic Chucks