Shop All End Mill Holders
Erickson
HSK100A SHRINK FIT ADAPTER GENERAL APPLI
Mfr # HSK100AHPVTT25115M
Zoro # G3557344
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Carbide and HSS Tools
- Taper Size HSK100A
- Projection 115.00mm
- Nose Dia. 44.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK100AHPVTT25115M
- Zoro # G3557344
- UPC # 4059782038684
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | HSK100A |
Nose Dia. | 44.00mm |
Shank Dia. | 44.00mm |
Hole Dia. | 20.00mm |
Overall Length | 164.90mm |
Tool Depth | 47mm |
Details
Item | Shrink Fit Tool Holder and Adapter |
For Use With | Carbide and HSS Tools |
Projection | 115.00mm |
Coolant Fed | Coolant Through |
Balanced to RPM | G 2.5@25000 rpm |
Series | HSK50A |
List Number | HSK100AHPVTT25115M |
Max. Speed | 25,000 RPM |
Features | Axial Adjustment: End, Balanceable, Fine Tune with Optional M6 Set Screws |
Compatible with Product Type | Carbide and HSS Cutting Tools |
Standards | DIN 69893, ISO, ANSI |
Measurement System | Metric |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 20.00mm, Taper Size HSK100A, Shank Dia. 44.00mm, Projection 115.00mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, For Use With Carbide and HSS Tools, Series HSK50A
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= M06X0, 75, D=3, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4903)
- WOODWARD FAB Spot Weld Cutter Set, Remove Spot Welds (WFSPOT)
- POWERBUILT 3/8" Combination Wrench Polished (644142)
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, 9 Speed (977600-1)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125413)
- ERICKSON End Mill Holder, Taper, CV40 (CV40BDL16200)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM100400)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125600)
- HHIP 2" X 3/4 Bore 90 Degree Coolant-Thru Face Mill (2069-2000)
- Erickson End Mill Holders