Shop All Hydraulic Chucks
Erickson
HSK100A HYDROFORCE HYD CHUCK D32 L100MM
Mfr # HSK100AHCTHT32100M
Zoro # G3579473
Free Shipping & Returns
$1,117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CV50
- Bore Dia. 100.00mm
- Taper HSK100A
- ANSI Number HSK100AHCTHT32100M
- Nose Dia. 80.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK100AHCTHT32100M
- Zoro # G3579473
- UPC # 4050839843824
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 100.00mm |
Nose Dia. | 80.00mm |
Tool Depth | 51.00mm |
Taper Size | HSK100 |
Hole Dia. | 32.00mm |
Overall Length | 149.90mm |
Shank Dia. | 32.00mm |
Mounting Length | 51.00mm |
Details
Series | CV50 |
Item | Hydraulic Chuck |
Taper | HSK100A |
ANSI Number | HSK100AHCTHT32100M |
Coolant Fed | Coolant Through |
Shank Type - Machining | Cylindrical |
Projection | 100.00mm |
Balanced to RPM | G 2.5@25000 rpm |
Features | End Axial Adjustment |
Standards | DIN 47853 |
For Use With | HSK100 Shank Tools |
Style | High Torque Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 32.00mm, HSK100, Shank Dia. 32.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket (SHA15402)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97967)
- RIDGID Male Coupler (60690)
- ASTRO PNEUMATIC GUN ONYX PNEU. RIVET NUT SETTING (AOPRN12)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- Erickson Hydraulic Chucks