Shop All End Mill Holders
Erickson
HSK100 SHRINK FIT ADAPTER HIGH PERFORMAN
Mfr # HSK100AHPVTTHT050374
Zoro # G3559620
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size HSK100A
- For Use With Carbide Only
- Projection 3.7400"
- Nose Dia. 0.9449"
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK100AHPVTTHT050374
- Zoro # G3559620
- UPC # 4059782041134
- Country of Origin Slovenia
- Category End Mill Holders
Dimensions
Taper Size | HSK100A |
Nose Dia. | 0.9449" |
Hole Dia. | 1/2" |
Shank Dia. | 0.9449" |
Overall Length | 144.90mm |
Tool Depth | 1.4170" |
Details
Item | Shrink Fit Tool Holder and Adapter |
For Use With | Carbide Only |
Projection | 3.7400" |
Coolant Fed | Coolant Through |
Balanced to RPM | G 2.5@25000 rpm |
Series | HSK40A |
List Number | HSK100AHPVTTHT050374 |
Max. Speed | 25,000 RPM |
Features | Axial Adjustment - End, Balanceable - Fine Tune with Optional M6 Set Screws |
Compatible with Product Type | Carbide and HSS Cutting Tools |
Measurement System | Fractional Inch |
Standards | DIN 69893, ISO, ANSI |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 1/2 In., Taper Size HSK100A, Shank Dia. 0.9449 In., Projection 3.7400 In., Nose Dia. 0.9449 In., Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, For Use With Carbide Only, Series HSK40A
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 38mm Striking Face Box Wrench, 45° Offset Head (66938)
- PROTO Straight Die Grinder, Insulated, 1/4" (J325AGS)
- ALLPAX Scale Bar, M, 28" to 54" Size, 23-1/2" L (AX1473)
- WESTWARD Comb. Wrench, 1-7/8", SAE, Black Oxide (54RZ44)
- ERICKSON Adapt, Reducer PSC63 TO KM50TS Long (PSC63KM50TS090M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM038250)
- ERICKSON Adapt, Reducer PSC63 TO KM40TS Short (PSC63KM40TS065M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM050175)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM075175)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050662)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- Erickson End Mill Holders