Shop All Hydraulic Chucks
Erickson
HSK CONVENTIONAL ROTATING TOOLHOLDER - I
Mfr # HSK100AHC100475
Zoro # G3755435
Free Shipping & Returns
$1,138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.9370"
- Taper HSK100A
- Series Cat50 ShrinkFit
- Nose Dia. 49.60mm
- ANSI Number HSK100AHC100475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK100AHC100475
- Zoro # G3755435
- UPC # 4059782125674
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 3.9370" |
Nose Dia. | 49.60mm |
Hole Dia. | 25.40mm |
Taper Size | HSK100 |
Shank Dia. | 25.40mm |
Overall Length | 170.65mm |
Tool Depth | 46.00mm |
Mounting Length | 46.00mm |
Details
Item | Hydraulic Chuck |
Taper | HSK100A |
Series | Cat50 ShrinkFit |
ANSI Number | HSK100AHC100475 |
Balanced to RPM | G 2.5@25000 rpm |
Standards | DIN 69893 |
Projection | 120.60mm |
Shank Type - Machining | Cylindrical |
Coolant Fed | Coolant Through |
Features | Side Axial Adjustment |
For Use With | HSK100 Shank Tools |
Style | Standard HP Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 25.40mm, HSK100, Shank Dia. 25.40mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Countersink, 1 FL, 82 deg., 5/8 in. (700-6254)
- CMT Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.541.11)
- OTC 3/4 in Drive, 4-7/8" 8 pt SAE Socket, 8 Points (1919)
- KIPP Star Grip, DIN 6336 Similar, D=M06X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X15)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Shrink Fit Tool Holder, U3, CV40 (HSK63AHC08150M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CV40HCSL062669)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- Erickson Hydraulic Chucks