Shop All Hydraulic Chucks
Erickson
HSK CONVENTIONAL ROTATING TOOLHOLDER - I
Mfr # HSK100AHC038350
Zoro # G3752565
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.9370"
- Taper HSK100A
- Series Cat50 ShrinkFit
- Nose Dia. 29.70mm
- ANSI Number HSK100AHC038350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK100AHC038350
- Zoro # G3752565
- UPC # 4059782125797
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 3.9370" |
Nose Dia. | 29.70mm |
Shank Dia. | 9.53mm |
Overall Length | 138.90mm |
Taper Size | HSK100 |
Hole Dia. | 9.53mm |
Tool Depth | 31.00mm |
Mounting Length | 31.00mm |
Details
Item | Hydraulic Chuck |
Taper | HSK100A |
Series | Cat50 ShrinkFit |
ANSI Number | HSK100AHC038350 |
Balanced to RPM | G 2.5@25000 rpm |
Coolant Fed | Coolant Through |
Standards | DIN 69893 |
Shank Type - Machining | Cylindrical |
Projection | 88.90mm |
Features | Side Axial Adjustment |
For Use With | HSK100 Shank Tools |
Style | Standard HP Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 9.53mm, HSK100, Shank Dia. 9.53mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rain Cover (TT31068G)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1" (48-20-5005)
- JET JET 10 in Single Speed Industrial Buffer (578410)
- BON TOOL Bon 24-202 Jr Power Stretcher Kit (24-202)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- Erickson Hydraulic Chucks