Shop All Trailer Hitches
Erickson
Hitch EXtender w/ Step
Mfr # 07515
Zoro # G1887194
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color black powder coated
- Material steel
- Length 6
- Width 10.75
- Overall Length overall length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 07515
- Zoro # G1887194
- Country of Origin China
- Category Trailer Hitches
Dimensions
Length | 6 |
Width | 10.75 |
Overall Length | overall length 12" |
Details
Color | black powder coated |
Material | steel |
Description
Trailer Hitch Parts & Accessories
- Hitch Adaptor: 1.25" and 2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER Floor Jack, 60,000lb lifting capacity, Pneumatic (RBJ-30TL)
- BALDWIN FILTERS Air Filter, 8-1/16 x 4 in. (PA662)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 1134 (1134)
- E-Z-GO Hydraulic Brake Shoe, Single, 160mm (75830G01)
- ERICKSON Hitch Receiver Swivel Clevis Bulk (57500)
- ERICKSON The Box Buddy (07720)
- PULLRITE PullRite 330403 Heavy Duty Slip Plate Dry Lubricant Graphite Spray (330403)
- BLUE OX KIT, SWAYPRO SPRING BARS, 1000 LB (BXW4007)
- CURT Trailer Hitch, 2" Receiver, Class 3,13362 (13362)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Jeep Grand Cherokee (13507)
- GEN-Y HITCH MEGA-DUTY 2 Shank 5 Offset Drop 1.5K TW 10K Hitch & GH-031 Dual-Ball & GH-032 Pintle Lock (GH-424)
- Erickson Trailer Hitches