Shop All Milling and Drilling Accessories
Erickson
HC SFL REDUCER 32.0MM OD TO 14.0MM ID
Mfr # 32MHCSFC140M
Zoro # G3941933
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Quick-Change Style, Taper Ground to AT3 Accuracy or Better, Techniks Certified
- Series HSK
- Shank Dia. 1.3100 in
- Standards Techniks Certified
- Shank Type - Machining Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 32MHCSFC140M
- Zoro # G3941933
- UPC # 4059782197077
- Country of Origin Germany
- Category Milling and Drilling Accessories
Dimensions
Shank Dia. | 1.3100 in |
Taper Size | H50A |
Details
Item | Hydraulic Chuck |
Features | Quick-Change Style, Taper Ground to AT3 Accuracy or Better, Techniks Certified |
Series | HSK |
Standards | Techniks Certified |
Shank Type - Machining | Taper |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Taper, H50A, Shank Dia. 1.3100 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD920 Mag Drill Fabricator's Kit Fractional 115V (0920105)
- WESTWARD Nut Driver, 1/2 in., Hollow, Ins, 5 in. (5UFY3)
- HHIP ER-16 CAT40 V-Flange Spring Collet Chuck Set (3900-4016)
- BAHCO Bahco Flat File, 8", Second Cut, 36 TPI (1-110-08-2-0)
- ERICKSON Spare Part, Clamp Screw 1.16OAL LH (STCC20)
- ERICKSON Spare Part, Turn Torx-Wrench Tx8 (170.028)
- ERICKSON Spare Parts, Turn Screw Clamp STC20 (STC20)
- ERICKSON Spare Parts, Turn STEEL Clamp, THREADED (CK26)
- ERICKSON Spare Parts, Turn STC Clamp Screws (STC9)
- ERICKSON Spare Part, Turn Wedge Screw (AS832 / AS-8-32)
- MI-T-M Mi-T-M 216881 5100 PSI 4.0 Orifice Rotating Nozzle (216881)
- Erickson Milling and Drilling Accessories