Shop All Milling and Drilling Accessories
Erickson
HC SFL REDUCER 32.0MM OD TO 12.0MM ID
Mfr # 32MHCSFC120M
Zoro # G3942030
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK
- Features Taper Ground to AT3 Accuracy or Better, Quick-Change Style, Techniks Certified
- Shank Type - Machining Taper
- Standards Techniks Certified
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 32MHCSFC120M
- Zoro # G3942030
- UPC # 4059782088160
- Country of Origin Germany
- Category Milling and Drilling Accessories
Dimensions
Taper Size | H100A |
Shank Dia. | 1.3100 in |
Details
Item | Hydraulic Chuck |
Series | HSK |
Features | Taper Ground to AT3 Accuracy or Better, Quick-Change Style, Techniks Certified |
Shank Type - Machining | Taper |
Standards | Techniks Certified |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Taper, H100A, Shank Dia. 1.3100 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=M06X10 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.006X10)
- FREUD Cabinetmakers Crosscut Blade, 14 (LU73M014)
- HHIP 1/4 NPT Integral Filter/Regulator Unit With Drain (7600-1756)
- DRILL AMERICA Pilot for 2" HSS Premium Annular Cutter (DWC5-530-915)
- ERICKSON Coolant Tube Wrench, M24X1.5 HSK100 (193.162)
- ERICKSON Spare Part, Insert SCRW-12148038800 (12148038800)
- ERICKSON Spare Parts, S532 1/4-20 X 3/4 BHCS (S532)
- ERICKSON Spare Parts, Turn Screw M4.5 (MS1129)
- ERICKSON Spare Part, Screw M3, 5x0, 6p x 9, 5 (12148037700)
- ERICKSON Shim, Turning 512.153 (512.153)
- TRACERLINE Tracerline HBF-TP3900 Coolant Dye (HBF-TP3900)
- Erickson Milling and Drilling Accessories