Shop All Milling and Drilling Accessories
Erickson
HC REDUCER 32.0MM OD TO 8.0MM ID
Mfr # 32MHC080M
Zoro # G3941662
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CAT
- Features Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
- Coolant Fed Coolant Through
- Taper Size 50CAT
- Shank Type - Machining Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 32MHC080M
- Zoro # G3941662
- UPC # 4059782016026
- Country of Origin Switzerland
- Category Milling and Drilling Accessories
Dimensions
Taper Size | 50CAT |
Shank Dia. | 3.8600 in |
Details
Item | Hydraulic Chuck |
Series | CAT |
Features | Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Description
Hydraulic Chuck, Shank Type - Machining Taper, 50CAT, Shank Dia. 3.8600 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 5" Angle Sander (UT8749S-1)
- DRILLCO 7/16, High Sp Fl 7/16" SH NITRO Construction Reamer (428N128)
- FASTCAP Black Kaizen Foam 24 in. x 48 in. x 57 mm (FC.KF57.2X4.BL)
- WRIGHT TOOL Set 6 Pc Ret Ring Plier - Fx Tip Set 0.0 (9CQT-6)
- ERICKSON Spare Part, Screw Torx M5X0.8 1 (MS1160)
- ERICKSON Shim, Turning CarbideSKWN 463 (IWSN433)
- ERICKSON Spare Parts, Turn Screw M4.5 (MS1129)
- ERICKSON Spare Parts, Turn STC Clamp Screws (STC9)
- ERICKSON Spare Part, STC11 SCRW 1/4-28 UNF 3A (STC11)
- ERICKSON Spare Part, Turn Torx-Wrench Tx7 (170.023)
- HOUGEN Tapping Kit 1/2 in. Slot Drive, Includes Adapter (08177)
- Erickson Milling and Drilling Accessories