Shop All Milling and Drilling Accessories
Erickson
HC REDUCER 32.0MM OD TO 7.0MM ID
Mfr # 32MHC070M
Zoro # G3942119
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
- Series CAT
- Taper Size 50CAT
- Shank Dia. 3.1100 in
- Shank Type - Machining Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 32MHC070M
- Zoro # G3942119
- UPC # 4059782016088
- Country of Origin Switzerland
- Category Milling and Drilling Accessories
Dimensions
Taper Size | 50CAT |
Shank Dia. | 3.1100 in |
Details
Item | Hydraulic Chuck |
Features | Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better |
Series | CAT |
Shank Type - Machining | Taper |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Taper, 50CAT, Shank Dia. 3.1100 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (5PXH1)
- HUSQVARNA Vacuum Plate Gasket (578932101)
- KIPP Indexing Plunger, All SS, Size: 3 D1= M16X1, 5, D=8, Style B Non-Lockout W Locknut, Pin Hard (K0632.002308)
- DEWALT Set Tool, For 1/2 in Snake+, Zinc Plated (6404SD-PWR)
- ERICKSON Coolant Tube Wrench, M24X1.5 HSK100 (193.162)
- ERICKSON Spare Part, Clamp Screw 1.16OAL LH (STCC20)
- ERICKSON Spare Parts, S532 1/4-20 X 3/4 BHCS (S532)
- ERICKSON Spare Parts, Turn Screw Clamp STC20 (STC20)
- ERICKSON Spare Part, Screw Torx M5X0.8 1 (MS1160)
- ERICKSON Coolant Tube Wrench, HSK 50 (170.196)
- HYDRO HANDLE Suction Cup / Drill Bit Hole Saw Guide Jig with Bearing (HHDGUIDE)
- Erickson Milling and Drilling Accessories