Shop All Milling and Drilling Accessories
Erickson
HC REDUCER 32.0MM OD TO 11.0MM ID
Mfr # 32MHC110M
Zoro # G3940131
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK
- Features Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
- Coolant Fed Coolant Through
- Taper Size H50A
- Shank Dia. 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 32MHC110M
- Zoro # G3940131
- UPC # 4059782016248
- Country of Origin Switzerland
- Category Milling and Drilling Accessories
Dimensions
Taper Size | H50A |
Shank Dia. | 1-1/2 in |
Details
Item | Hydraulic Chuck |
Series | HSK |
Features | Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Description
Hydraulic Chuck, Shank Type - Machining Taper, H50A, Shank Dia. 1-1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 14-Pc Metric Combination Wrench Set (W1114M)
- 3M DBI-SALA Tool Cinch", 5-1/2" W, 14-1/2" L, PK10 (1500016)
- HUSQVARNA DMND BLD TRBO 4-1/2X7/8"" (542761417)
- BON TOOL Masonry Shim, Plastic, 2" X 2" X 1/16" 1000/Pkg (21-267)
- ERICKSON Spare Part, Screw Torx M5X0.8 1 (MS1160)
- ERICKSON Shim, Turning CARB-ITSN 433SKTN464 (ITSN433)
- ERICKSON Shim, Screw M5X0.5/M3.5X0.6 SRS-3 (SRS3)
- ERICKSON Shim, Turning 512.153 (512.153)
- ERICKSON Spare Parts, Turn STC Clamp Screws (STC9)
- ERICKSON Shim, Turning CarbideSKWN 463 (IWSN433)
- STM 40 Taper Spindle Wiper (326215)
- Erickson Milling and Drilling Accessories