Shop All Milling and Drilling Accessories
Erickson
HC REDUCER 25.0MM OD TO 8.0MM ID
Mfr # 25MHC080M
Zoro # G3941881
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
- Series BT
- Shank Type - Machining Taper
- Coolant Fed Coolant Through
- Taper Size 50BT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 25MHC080M
- Zoro # G3941881
- UPC # 4059782013810
- Country of Origin Switzerland
- Category Milling and Drilling Accessories
Dimensions
Taper Size | 50BT |
Shank Dia. | 3.8600 in |
Details
Item | Hydraulic Chuck |
Features | Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better |
Series | BT |
Shank Type - Machining | Taper |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Taper, 50BT, Shank Dia. 3.8600 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-116)
- DEWALT Fiber Cement Shear Tool, Battery (DCS498B/DCB204)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52005-C3)
- MARTOR Ergonomic, squeeze grip safety knife, Retractable 128 mm L (1240019.17)
- ERICKSON Spare Part, Screw Torx M5X0.8 1 (MS1160)
- ERICKSON Spare Part, Insert SCRW-12148038800 (12148038800)
- ERICKSON Coolant Tube Wrench, M24X1.5 HSK100 (193.162)
- ERICKSON Shim, Screw M5X0.5/M3.5X0.6 SRS-3 (SRS3)
- ERICKSON Spare Part, Turn Wedge Screw (AS832 / AS-8-32)
- ERICKSON Spare Parts, Turn STC Clamp Screws (STC9)
- STM CL1 252mm x 180mm Adjustable Swivel Angle Plate (326126)
- Erickson Milling and Drilling Accessories