Shop All Milling and Drilling Accessories
Erickson
HC REDUCER 25.0MM OD TO 6.0MM ID
Mfr # 25MHC060M
Zoro # G3938442
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
- Series BT
- Coolant Fed Coolant Through
- Taper Size 40BT
- Shank Type - Machining Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 25MHC060M
- Zoro # G3938442
- UPC # 4059782013995
- Country of Origin Switzerland
- Category Milling and Drilling Accessories
Dimensions
Taper Size | 40BT |
Shank Dia. | 3.8600 in |
Details
Item | Hydraulic Chuck |
Features | Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better |
Series | BT |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Description
Hydraulic Chuck, Shank Type - Machining Taper, 40BT, Shank Dia. 3.8600 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- KIPP Indexing Plunger, All SS, Size: 2 D1= 1/2-13, D=6, Style D Lockout Type W Locknut, Pin Hard (K0632.004206A5)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 6In (50 Pack) (DWA6PH2IRB)
- KNIPEX Knipex 7491250 1 0 in. High Leverage Centre Cutter (KNT-7491250)
- ERICKSON Spare Parts, Turn Screw M4.5 (MS1129)
- ERICKSON Spare Part, STC11 SCRW 1/4-28 UNF 3A (STC11)
- ERICKSON Shim, Turning CarbideSKWN 463 (IWSN433)
- ERICKSON Spare Parts, Turn Screw Clamp STC20 (STC20)
- ERICKSON Spare Part, Screw Torx M5X0.8 1 (MS1160)
- ERICKSON Spare Part, Insert SCRW-12148038800 (12148038800)
- HOUGEN Spring-Small for Carbide Holcutters, 3PK (14303)
- Erickson Milling and Drilling Accessories