Shop All Milling and Drilling Accessories
Erickson
HC REDUCER 25.0MM OD TO 20.0MM ID
Mfr # 25MHC200M
Zoro # G3940095
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
- Series BT
- Coolant Fed Coolant Through
- Shank Dia. 3.1100 in
- Taper Size 40BT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 25MHC200M
- Zoro # G3940095
- UPC # 4059782016606
- Country of Origin Switzerland
- Category Milling and Drilling Accessories
Dimensions
Shank Dia. | 3.1100 in |
Taper Size | 40BT |
Details
Item | Hydraulic Chuck |
Features | Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better |
Series | BT |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Description
Hydraulic Chuck, Shank Type - Machining Taper, 40BT, Shank Dia. 3.1100 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN (1730308)
- WERA Screwdriver 1/8 in Round (5110001001)
- GREENLEE Nail Eater Extreme Auger Bit (66PT-13/16)
- STARRETT Drive Pin Punch, 3/16 In Tip, 8 In L (248B)
- ERICKSON Spare Parts, Turn Screw STC4 (STC4)
- ERICKSON Shim, Screw M5X0.5/M3.5X0.6 SRS-3 (SRS3)
- ERICKSON Shim, Turning (SM303)
- ERICKSON Spare Part, Clamp Screw 1.16OAL LH (STCC20)
- ERICKSON Spare Part, Insert SCRW-12148038800 (12148038800)
- ERICKSON Shim, Turning CarbideSKWN 463 (IWSN433)
- DEWALT Drill Accessories, 2-5/8"x4-3/4 (DWAPVCBLD)
- Erickson Milling and Drilling Accessories