Shop All Milling and Drilling Accessories
Erickson
HC REDUCER 25.0MM OD TO 18.0MM ID
Mfr # 25MHC180M
Zoro # G3941489
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.0200 in
- Features Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
- Series INC
- Coolant Fed Coolant Through
- Shank Dia. 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 25MHC180M
- Zoro # G3941489
- UPC # 4059782014886
- Country of Origin Switzerland
- Category Milling and Drilling Accessories
Dimensions
Overall Length | 6.0200 in |
Shank Dia. | 1-1/2 in |
Taper Size | INC1-1/2 |
Details
Item | Hydraulic Chuck |
Features | Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better |
Series | INC |
Coolant Fed | Coolant Through |
Shank Type - Machining | Straight |
Description
Hydraulic Chuck, Shank Type - Machining Straight, INC1-1/2, Shank Dia. 1-1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Combined Drill/Countersink, #2 Size, Plain (56702)
- BAHCO Bahco Bow Saw Plastic Handle 21" Pt (331-21-51-KP)
- ASTRO PNEUMATIC AIR BELT SANDER/ 1/2"x18 w/3 BELTS (AO3037)
- KRAFT TOOL Single Action Trowel Bracket (CC657)
- ERICKSON Spare Parts, Turn STC Clamp Screws (STC9)
- ERICKSON Spare Parts, Turn Screw M4.5 (MS1129)
- ERICKSON Shim, Turning CarbideSKWN 463 (IWSN433)
- ERICKSON Spare Parts, Turn Screw Clamp STC20 (STC20)
- ERICKSON Spare Parts, Turn STEEL Clamp, THREADED (CK26)
- ERICKSON Spare Part, Clamp Screw 1.16OAL LH (STCC20)
- TUNGALOY Solid End Mill shanks, VSTD16L100S10-S (6859134)
- Erickson Milling and Drilling Accessories