Shop All Milling and Drilling Accessories
Erickson
HC REDUCER 25.0MM OD TO 12.0MM ID
Mfr # 25MHC120M
Zoro # G3939599
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BT
- Features Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
- Shank Type - Machining Taper
- Coolant Fed Coolant Through
- Taper Size 40BT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 25MHC120M
- Zoro # G3939599
- UPC # 4059782016699
- Country of Origin Switzerland
- Category Milling and Drilling Accessories
Dimensions
Taper Size | 40BT |
Shank Dia. | 2.1700 in |
Details
Item | Hydraulic Chuck |
Series | BT |
Features | Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better |
Shank Type - Machining | Taper |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Taper, 40BT, Shank Dia. 2.1700 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 60 deg., #4, 5/16in, LH, (10450)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/64" (32968)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 1-13/32 in. (47385)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 3/4" (HS1-3/4-82)
- ERICKSON Shim, Turning CarbideSKWN 463 (IWSN433)
- ERICKSON Spare Part, Turn Torx-Wrench Tx15 (170.025)
- ERICKSON Spare Part, Screw M3, 5x0, 6p x 9, 5 (12148037700)
- ERICKSON Spare Parts, Turn Screw M4.5 (MS1129)
- ERICKSON Spare Parts, Turn Screw Clamp STC20 (STC20)
- ERICKSON Spare Part, Insert SCRW-12148038800 (12148038800)
- HOUGEN 11/32 in. RotaCut Hole Cutter (11106)
- Erickson Milling and Drilling Accessories