Shop All Milling and Drilling Accessories
Erickson
HC REDUCER 25.0MM OD TO 10.0MM ID
Mfr # 25MHC100M
Zoro # G3942755
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
- Series BT
- Coolant Fed Coolant Through
- Shank Dia. 2.1700 in
- Taper Size 30BT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 25MHC100M
- Zoro # G3942755
- UPC # 4059782016637
- Country of Origin Switzerland
- Category Milling and Drilling Accessories
Dimensions
Shank Dia. | 2.1700 in |
Taper Size | 30BT |
Details
Item | Hydraulic Chuck |
Features | Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better |
Series | BT |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Description
Hydraulic Chuck, Shank Type - Machining Taper, 30BT, Shank Dia. 2.1700 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 6 mm Drive Socket Adapter, 1 pcs, Chrome Matte (28925)
- STANLEY Square, ABS, Yellow, 12 In, Graduations 8ths (STHT46011)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip Kit (033-05-1114)
- FEIN E Cut Universal Bi Metal Sl Blades 1 1/8 (63502222270)
- ERICKSON Spare Parts, Turn STEEL Clamp, THREADED (CK26)
- ERICKSON Spare Part, Screw Torx M5X0.8 1 (MS1160)
- ERICKSON Spare Part, Clamp Screw 1.16OAL LH (STCC20)
- ERICKSON Spare Part, Screw M3, 5x0, 6p x 9, 5 (12148037700)
- ERICKSON Shim, Turning CarbideSKWN 463 (IWSN433)
- ERICKSON Coolant Tube Wrench, HSK 50 (170.196)
- TURBO SHEAR Malco Attachment (TS1)
- Erickson Milling and Drilling Accessories