Shop All Milling and Drilling Accessories
Erickson
HC REDUCER 20.0MM OD TO 13.0MM ID
Mfr # 20MHC130M
Zoro # G3940649
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.7100 in
- Series INC
- Features Adjustable Compression Helps Start Difficult Tap, Taper Ground to AT3 Accuracy or Better, Quick-Change Style
- Shank Type - Machining Straight
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 20MHC130M
- Zoro # G3940649
- UPC # 4059782016668
- Country of Origin Switzerland
- Category Milling and Drilling Accessories
Dimensions
Overall Length | 3.7100 in |
Shank Dia. | 1 in |
Taper Size | INC1 |
Details
Item | Hydraulic Chuck |
Series | INC |
Features | Adjustable Compression Helps Start Difficult Tap, Taper Ground to AT3 Accuracy or Better, Quick-Change Style |
Shank Type - Machining | Straight |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Straight, INC1, Shank Dia. 1 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD V Grooving Bit, 90deg, 1-1/2" dia. (20-116)
- PRO-GRADE TOOLS T-Type Wrecking Bar, 3/4" Hex, 30" (63106)
- WESTWARD Ratcheting Wrench Set, Combination (1LCE4)
- METABO Switch (343409450)
- ERICKSON Spare Parts, S532 1/4-20 X 3/4 BHCS (S532)
- ERICKSON Spare Parts, Turn Screw M4.5 (MS1129)
- ERICKSON Coolant Tube Wrench, M24X1.5 HSK100 (193.162)
- ERICKSON Spare Part, STC11 SCRW 1/4-28 UNF 3A (STC11)
- ERICKSON Coolant Tube Wrench, HSK 50 (170.196)
- ERICKSON Shim, Turning CarbideSKWN 463 (IWSN433)
- MAJOR MANUFACTURING MajorDRILL ADAPTOR-7/8in AUGER (MJR-HIT-44A3)
- Erickson Milling and Drilling Accessories