Shop All Milling and Drilling Accessories
Erickson
HC REDUCER 1/2" OD TO 6.0MM ID
Mfr # 50HC060M
Zoro # G3938722
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Taper Ground to AT3 Accuracy or Better, Quick-Change Style, Techniks Certified
- Series HSK
- Coolant Fed Coolant Through
- Shank Type - Machining Taper
- Standards Techniks Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 50HC060M
- Zoro # G3938722
- UPC # 4021169375798
- Country of Origin Switzerland
- Category Milling and Drilling Accessories
Dimensions
Shank Dia. | 1.9700 in |
Taper Size | H50A |
Details
Item | Hydraulic Chuck |
Features | Taper Ground to AT3 Accuracy or Better, Quick-Change Style, Techniks Certified |
Series | HSK |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | Techniks Certified |
Description
Hydraulic Chuck, Shank Type - Machining Taper, H50A, Shank Dia. 1.9700 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Left Hand Drill Set, 1/8"-3/8", 5 pcs. (82380)
- WILLIAMS 1/2" Drive SAE, 23 pcs (50668)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Dril Cleveland 3722-6 Straw HSS-CO 8% 3/32 (C08101)
- TEKTON Angle Nose Slip Joint Pliers Set, 3-Piece (5, 7, 10 in.) (PGA16103)
- ERICKSON Spare Part, Screw M3, 5x0, 6p x 9, 5 (12148037700)
- ERICKSON Shim, Screw M5X0.5/M3.5X0.6 SRS-3 (SRS3)
- ERICKSON Spare Part, Screw Torx M5X0.8 1 (MS1160)
- ERICKSON Spare Part, DBLSETScrew M6X1 STCM11 (STCM11)
- ERICKSON Shim, Turning CARB-ITSN 433SKTN464 (ITSN433)
- ERICKSON Spare Part, STC11 SCRW 1/4-28 UNF 3A (STC11)
- HHIP 110-170mm Adjustable Screw Jack With Magnet (3901-0092)
- Erickson Milling and Drilling Accessories